Shop All Automotive Fuses
Eaton Bussmann
ATR Assorted Fuse Assortment 7 pk, 7PK
Mfr # BP/ATR-A7-RPP
Zoro # G205389037
product price: $6.29
/pk 7, $0.90/ea
Sold in multiples of 5 for $31.45
$31.45
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
- Brand Eaton Bussmann
- MFR # BP/ATR-A7-RPP
- Zoro # G205389037
- UPC # 51712400985
- Country of Origin Japan
- Category Automotive Fuses
Description
A micro fuse is a radial leaded subminiature fuse offered in either a cylindrical or rectangular form factor. Micro fuses were originally designed for the U.S. Space Program. The micro fuse is made with either glass plastic or metal bodies. They are designed to be electrically equivalent to miniature glass cartridge fuses in a smaller package with higher tolerance to impact and vibration. Micro fuses can plug into a PC board mounted fuse holder. Micro fuse voltage ratings typically range from 65 volts AC to 300 volts AC. Micro fuses with voltage ratings up to 450 volts DC are also available. Micro fuses are offered in fast-acting or time lag versions.
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
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- AC WORKS 10ft L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector Temp Power Cord (TEL1430-010)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- EATON BUSSMANN BP-ATM-A6LP-RP Low Profile Auto Fuse Assortment, 6PK (157672)
- EATON BUSSMANN Emergency Fuse Kit Gm (BP/EFC-GM)
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- EATON BUSSMANN Automotive Fuse, FLM Series, 30A, 32V DC, Non-Indicating (FLM-30)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- Eaton Bussmann Fuses