Shop All General Purpose Relays
Eaton Bussmann
Ars (Rs) High Frequency Relay
Mfr # C22-L-R-24-P65
Zoro # G005945099
original price:
$119.38
41% off
Sold in multiples of 2 for $140.58
$140.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C22
- Size 22.5 mm
- Special features Indicating light
- Lens color Red
- Light unit type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # C22-L-R-24-P65
- Zoro # G005945099
- Country of Origin Germany
- Category General Purpose Relays
Dimensions
Size | 22.5 mm |
Product Length/Depth | 140.2 in |
Product Width | 1.18 in |
Product Height | 1.18 in |
Details
Series | C22 |
Special features | Indicating light |
Lens color | Red |
Light unit type | LED |
Bezel | Silver |
Light unit voltage | 24 Vac/dc |
Actuator color | Red |
Certifications | EN 60947 |
Enclosure | IP69K |
Compliances | DIN VDE 0600 |
Type | Compact pushbutton |
Illumination | Illuminated |
Degree of protection | NEMA 13 |
Mounting method | Flush |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 50A, 600V AC, Indicating (LPJ-50SPI)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- HORNER Operator Interface Panel (HE500TIU050H)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- Eaton Bussmann General Purpose Relays