Shop All Switch Accessories
Eaton Bussmann
Analog Circuit
Mfr # J70100-1CR
Zoro # G305826678
product price: $52.99
/ea
Sold in multiples of 2 for $105.98
$105.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100 A
- Connection Box Lug/Retaining Clip
- For Use With 22 mm x 58 mm Fuses
- Case Material Thermoplastic
- Height 2.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # J70100-1CR
- Zoro # G305826678
- UPC # 51712556774
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Height | 2.42 in |
Width | 1.7 in |
Length (In.) | 3.99 in |
Details
Amps | 100 A |
Connection | Box Lug/Retaining Clip |
For Use With | 22 mm x 58 mm Fuses |
Case Material | Thermoplastic |
Voltage | 700V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC General Purpose Relay, 240VAC Coil Volts, Square, 0 Pin, SPST-NO (ISEUR1)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- BRISKHEAT Temperature Controller, Digital, 9.50" L (SDXKA)
- TRIPP LITE Power It Safety Power Strip, 8 Outlets, 15 ft. Cord and Clip, Covers (TLM815NS)
- PASS & SEYMOUR PLUGTAIL CONN FOR SP SW 3WIRE STRANDED 6IN WIRE LENGTH (PTS6-STR3)
- FESTO Mounting Kit SMBR-8-20 (SMBR-8-20)
- FESTO Mounting Kit SMBR-8-10 (SMBR-8-10)
- CONDOR USA Unloader Valve, Delayed, MDR11 Series (AEV1Wi)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA2)
- OMRON Lmt Swtch Head, Crossroller Plunger, Top (D4C0003)
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In (D4C0050)
- Eaton Bussmann Switch Accessories