Shop All Fuse Accessories
Eaton Bussmann
Amp Fuse, 12A Amp Range, 80V DC Volt Rating, Quick Connect/Screw
Mfr # TPM-12
Zoro # G106130714
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Indication Non-Indicating
- Standards CE Marked
- Interrupt Rating 20 kAIC
- Series TPM
- DC Voltage Rating 80V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # TPM-12
- Zoro # G106130714
- Country of Origin Mexico
- Category Fuse Accessories
Details
Visual Indication | Non-Indicating |
Item | Amp Fuse |
Standards | CE Marked |
Interrupt Rating | 20 kAIC |
Series | TPM |
DC Voltage Rating | 80V DC |
Weight | 0.43 lb |
Mounting Style | Panel |
Max. Voltage | 80V DC |
Connector Type | Quick Connect/Screw |
Max. Amps | 12A |
Voltage Rating | 80V DC |
Amp Range | 12A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Double Blank Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDBB)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - White (HS355-S500-WHITE)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SB2HAB)
- WIEGMANN Replacement Clamp Assembly, NOVAL Accessory, Chrome (WABN4JICA)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOY-B)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- W & E SALES CO Fuse Holder, 3A Amp Range, Automotive Fuse Type (WE2862)
- Eaton Bussmann Fuse Accessories