Shop All Terminal Blocks
Eaton Bussmann
Amg Hi-Amp Stud Mount Fuse - 225 Amp
Mfr # AMG-225
Zoro # G905982460
product price: $25.29
/ea
Sold in multiples of 3 for $75.87
$75.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High current
- Voltage Rating 32 Vdc
- Application Automotive circuits
- Interrupt Rating 1 kAIC
- Product Height .66 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AMG-225
- Zoro # G905982460
- UPC # 51712614566
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Product Height | .66 IN |
Product Length/Depth | 2.693 IN |
Product Width | .354 IN |
Details
Type | High current |
Voltage Rating | 32 Vdc |
Application | Automotive circuits |
Interrupt Rating | 1 kAIC |
Fuse Indicator | Non Indicating |
Response Time | 100 hr min @ 100%, 4 hr min @ 110%, 90s min @ 150%, 3600s max @ 150%, 5s min @ 200%, 100s min @ 200% |
Connection | Bolted blade end x bolted blade end |
Amperage Rating | 225 A |
Material Type | Thermoplastic housing, copper terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-25)
- GARDNER BENDER Tap Splice Crimp Connector, 16-14 AWG, PK5 (20-100)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE6X4X4NK)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- POCOMM Pocomm PP8X3 3 RG8X Jumper With 2 Pl259 Connectors (PP8X3)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- ALLSTAR PERFORMANCE Allstar Performance ALL76170 Terminal Block Buss Bar; Red (ALL76170)
- Eaton Bussmann Terminal Blocks