Shop All Glass Fuses
Eaton Bussmann
AGW GLASS FUSE ASSORTMEN
Mfr # BP/AGW-A8-RP
Zoro # G110786747
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGW
- Body Style Cylindrical
- Body Material Glass
- Equivalent Brand and Series Littlefuse AGW
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/AGW-A8-RP
- Zoro # G110786747
- UPC # 51712173193
- Country of Origin United States
- Category Glass Fuses
Details
Series | AGW |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Littlefuse AGW |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | LITTELFUSE |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box, 73.374675 cu in, Outlet Box, 1 Gangs (MKG420CS)
- MELTRIC 511P0N05 HANDLE w/NPT (511P0N05)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15I)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 50mA, 250V AC, 35A at 250V AC, 5 PK (GDC-50MA)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC, 5 PK (GMA-5-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.60A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-6/10-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.40A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-4/10-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-300-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/GMA-3A)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.80A, 300V AC, 10kA at 300V AC (GMF-8/10)
- Eaton Bussmann Fuses