Shop All Terminal Blocks
Eaton Bussmann
A38 Series 16-Pole Barrier Strip
Mfr # A38131604
Zoro # G805918316
Sold in multiples of 3 for $74.85
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 16-pole
- Center Spacing 0.437 in
- Color Black
- Height .001 IN
- Type Standard barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # A38131604
- Zoro # G805918316
- UPC # 51712389907
- Country of Origin Philippines
- Category Terminal Blocks
Dimensions
Height | .001 IN |
Length | 4.36 IN |
Width | .65 IN |
Wire Size | #22-12 AWG Cu |
Details
Number of Poles | 16-pole |
Center Spacing | 0.437 in |
Color | Black |
Type | Standard barrier |
Voltage Rating | 600V |
Material | Molded thermoplastic base, zinc plated steel screw |
Terminal Material | Handwired |
Special Features | Break down voltage 3500V |
Connection | #6-32 TPI screw, hand wired |
Mounting | Insulator base, mount end |
Screw Options | Brass nickel-plated screw |
Torque Rating | 9 lb-in |
Operating Temperature | -40° to 105°C |
Application | industrial |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Carpet Traction Kit, 10 Ft. L (CPCARPETKIT-10)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- SQUARE D Terminal Block, Gray (9080GME6)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- Eaton Bussmann Terminal Blocks