Shop All Glass Fuses
Eaton Bussmann
5X20Mm Fuse High I2T 5A. 100Pcs/Box
Mfr # BK/S505SCH-5-R
Zoro # G905982903
product price: $4.19
/ea
Sold in multiples of 20 for $83.80
$83.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 mm
- Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S505SCH-5-R
- Zoro # G905982903
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Amps | 5A |
Item | Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W (NC26SHR)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- NVENT HOFFMAN A48 Mounting Foot Kit (A48MFTHDWK)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (ADR11-21)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/2)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-1/4-R)
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 30A, 32V AC, Not Applicable (AGU-30)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.60A, 300V AC, 10kA at 300V AC (GMF-6/10)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 10A, 32V AC, Not Applicable (AGU-10)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC, 5 PK (GDB-3.15A)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC (GDG3-15/100)
- Eaton Bussmann Glass Fuses