Shop All Glass Fuses
Eaton Bussmann
3 A Glass Electronic Fuse
Mfr # 3206786
Zoro # G310923034
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 3A
- Body Style Cylindrical
- Body Material Glass
- Equivalent Brand and Series Bussmann
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 3206786
- Zoro # G310923034
- UPC # 51712617659
- Country of Origin China
- Category Glass Fuses
Details
Amps | 3A |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
3 A Glass Electronic Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (167)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36871)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-240A)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLQ-3)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDB-2.5A)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 100mA, 250V AC, 35A at 250V AC, 5 PK (S500-100-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-1/2-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-750-R)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (S506-32-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC, 5 PK (GDC-5A)
- Eaton Bussmann Glass Fuses