Shop All Glass Fuses
Eaton Bussmann
1 A Glass Electronic Fuse
Mfr # 3206760
Zoro # G610922898
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
- Brand ILB GOLD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 3206760
- Zoro # G610922898
- UPC # 51712617635
- Country of Origin China
- Category Glass Fuses
Details
Amps | 1A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | ILB GOLD |
Description
1 A Glass Electronic Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H00MHB021000#-NSR)
- DAYTON Thermocouple Probe, Type K, 6in, 22 AWG (36GL15)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-3-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.5A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-1/2-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (GDB-400MA)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 10A, 125V AC, 200A at 125V AC, 5 PK (GMA-10-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 80mA, 250V AC, 35A at 250V AC, 5 PK (S500-80-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-10-RP)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 1A, 250V AC (60702)
- Eaton Bussmann Glass Fuses