Shop All Busways & Bus Plugs
Eaton
Busbar, 80A, 690V, 3 Phase
Mfr # Z-SV/UL-16/3P-3TE/6
Zoro # G8644106
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Voltage 690V
- Number of Poles 3
- Phase/Wire 3 Phase
- For Use With Feeder Circuit, Branch Circuit Busbar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # Z-SV/UL-16/3P-3TE/6
- Zoro # G8644106
- UPC # 094726215909
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Height | 46 mm |
Width | 15.5 mm |
Depth | 100.4 mm |
Details
Item | Busbar |
Amps | 80A |
Voltage | 690V |
Number of Poles | 3 |
Phase/Wire | 3 Phase |
For Use With | Feeder Circuit, Branch Circuit Busbar |
Frame Type | 40A |
Number of Terminals | 6 |
Description
Bus Bar, Amps 80 A, Number of Poles 3, Number of Terminals 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- Eaton Power Distribution