Shop All Busways & Bus Plugs
Eaton
Busbar, 80A, 690V, 3 Phase
Mfr # Z-SV/UL-16/3P-3TE/18
Zoro # G8644124
product price: $93.39
/ea
Sold in multiples of 10 for $933.90
Free Shipping & Returns
$933.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Voltage 690V
- Number of Poles 3
- Phase/Wire 3 Phase
- For Use With Feeder Circuit, Branch Circuit Busbar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # Z-SV/UL-16/3P-3TE/18
- Zoro # G8644124
- UPC # 094726215923
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Height | 54 mm |
Width | 15.5 mm |
Depth | 311.6 mm |
Details
Item | Busbar |
Amps | 80A |
Voltage | 690V |
Number of Poles | 3 |
Phase/Wire | 3 Phase |
For Use With | Feeder Circuit, Branch Circuit Busbar |
Frame Type | 40A |
Number of Terminals | 18 |
Description
Bus Bar, Amps 80 A, Number of Poles 3, Number of Terminals 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- MERSEN Fuse, GDL Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- NVENT HOFFMAN Telecommunications Ground Bar Kits, 0.25 (DGTB212)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- Eaton Busways & Bus Plugs