Shop All Busways & Bus Plugs
Eaton
Busbar, 80A, 690V, 1 Phase
Mfr # Z-SV/UL-16/1P-1TE/6
Zoro # G8644045
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Voltage 690V
- Number of Poles 1
- Phase/Wire 1 Phase
- For Use With Feeder Circuit, Branch Circuit Busbar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # Z-SV/UL-16/1P-1TE/6
- Zoro # G8644045
- UPC # 094726215848
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Height | 46 mm |
Width | 15.5 mm |
Depth | 100.4 mm |
Details
Item | Busbar |
Amps | 80A |
Voltage | 690V |
Number of Poles | 1 |
Phase/Wire | 1 Phase |
For Use With | Feeder Circuit, Branch Circuit Busbar |
Number of Terminals | 6 |
Description
Bus Bar, Amps 80 A, Number of Poles 1, Number of Terminals 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124)
- BEP MARINE BEP Pro Installer ANL Fuse Holder - 300A (778-ANL)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- FAITH Ivory Toggle Light Switch, Single Pole, 15 Amp Switch Toggle, Grounding Screw, 120V, 10PK (SSK2-IV-10)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- Eaton Power Distribution