Shop All Busways & Bus Plugs
Eaton
Busbar, 80A, 690V, 1 Phase
Mfr # Z-SV/UL-16/1P-1TE/18
Zoro # G8644063
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Voltage 690V
- Number of Poles 1
- Phase/Wire 1 Phase
- For Use With Feeder Circuit, Branch Circuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # Z-SV/UL-16/1P-1TE/18
- Zoro # G8644063
- UPC # 094726215862
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Height | 54 mm |
Width | 15.5 mm |
Depth | 311.6 mm |
Details
Item | Busbar |
Amps | 80A |
Voltage | 690V |
Number of Poles | 1 |
Phase/Wire | 1 Phase |
For Use With | Feeder Circuit, Branch Circuit |
Number of Terminals | 18 |
Description
Bus Bar, Amps 80 A, Number of Poles 1, Number of Terminals 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (XTMC6A10B)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- ALLEN BRADLEY Bridge Module 1756CNBR (1756-CNBR)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/12)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- Eaton Busways & Bus Plugs