Shop All Busways & Bus Plugs
Eaton
Busbar, 80A, 690V, 1 Phase
Mfr # Z-SV/UL-16/1P-1TE/12
Zoro # G8644054
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Voltage 690V
- Number of Poles 1
- Phase/Wire 1 Phase
- For Use With Feeder Circuit, Branch Circuit Busbar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # Z-SV/UL-16/1P-1TE/12
- Zoro # G8644054
- UPC # 094726215855
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Height | 46 mm |
Width | 15.5 mm |
Depth | 206 mm |
Details
Item | Busbar |
Amps | 80A |
Voltage | 690V |
Number of Poles | 1 |
Phase/Wire | 1 Phase |
For Use With | Feeder Circuit, Branch Circuit Busbar |
Number of Terminals | 12 |
Frame Type | 40A |
Terminals | 12 terminals |
Description
Bus Bar, Amps 80 A, Number of Poles 1, Number of Terminals 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 4.62 In Hole, Steel (AS400)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPPOAI)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V02)
- SIEMENS Selector Switch Operator, Yellow Operator (3SU1002-2BL30-0AA0)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- Eaton Busways & Bus Plugs