Shop All Busways & Bus Plugs
Eaton
Busbar, 80A, 277V, 3 Phase
Mfr # BB-UL-18/3P-3M/57
Zoro # G8644036
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Voltage 277V
- Number of Poles 3
- Phase/Wire 3 Phase
- For Use With BB-UL Busbar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BB-UL-18/3P-3M/57
- Zoro # G8644036
- UPC # 094726214742
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Height | 37 mm |
Width | 22 mm |
Depth | 1009 mm |
Details
Item | Busbar |
Amps | 80A |
Voltage | 277V |
Number of Poles | 3 |
Phase/Wire | 3 Phase |
For Use With | BB-UL Busbar |
Number of Terminals | 57 |
Frame Type | 63A |
Terminals | 57 terminals |
Description
Bus Bar, Amps 80 A, Number of Poles 3, Number of Terminals 57
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (KA25U)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBRO100)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11595608)
- BZBGEAR 1080P FHD 328ft 75-ohm Shielded SDI Cable (BG-CAB-SDI328)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/12)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- Eaton Busways & Bus Plugs