Shop All Busways & Bus Plugs
Eaton
Busbar, 80A, 277V, 2 Phase
Mfr # BB-UL-18/2P-2M/56
Zoro # G8644027
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Voltage 277V
- Number of Poles 2
- Phase/Wire 2 Phase
- For Use With BB-UL Busbar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BB-UL-18/2P-2M/56
- Zoro # G8644027
- UPC # 094726214735
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Height | 37 mm |
Width | 22 mm |
Depth | 991 mm |
Details
Item | Busbar |
Amps | 80A |
Voltage | 277V |
Number of Poles | 2 |
Phase/Wire | 2 Phase |
For Use With | BB-UL Busbar |
Frame Type | 63A |
Number of Terminals | 56 |
Terminals | 56 terminals |
Description
Bus Bar, Amps 80 A, Number of Poles 2, Number of Terminals 56
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (XTCR018C21A)
- MASTER MAGNETICS Magnetic Clip Nickel Cd2 (07219)
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/12)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- Eaton Busways & Bus Plugs