Shop All Plant & Tree Support
Eaton Brothers
Trowbridge's Grafting Wax, 0.5lb
Mfr # 300012
Zoro # G902710103
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.1
- Width 3.1
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Brothers
- MFR # 300012
- Zoro # G902710103
- UPC # 50699000126
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 3.1 |
Width | 3.1 |
Height | 2 |
Description
Trowbridge's Grafting Wax is ideal to glue or seal wounds to prevent infection. Warm before using.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0408)
- ZORO SELECT Fence Post Driver, 17.5 lb Wt, 24 in H, 2 3/4 in ID Steel Tube, Red (4LVN8)
- FISKARS Osc Sprinklr Mtl Adj (883013-1011)
- LYRIC Lyric Delite 5# Bag (26-47403)
- EATON BROTHERS Treekote Tree Wound Dressing (306032)
- EATON BROTHERS Trowbridge's Grafting Wax (300001)
- EATON BROTHERS Rubber Budding Strips (307403)
- EATON BROTHERS Treekote Tree Wound Dressing (300128)
- MASTER MARK EDGING PRO 20'X5"" W/COUP (25920)
- JOBES ROSE & FLWR FOOD 4# (09426)
- GROW MASTER GOPHER BASKET MINI 6PK (4832)
- Eaton Brothers Landscaping Materials