Shop All Food Service Appliance Parts
Eaton
BREAKER - 20 AMP 2 POLE
Mfr # CL220CS
Zoro # G8658250
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240 V
- Type Type CL 1-Inch classified replacement breaker clamshell pack
- Amps 20 A
- For Use With Type CH Loadcenters
- Features Clamshell Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CL220CS
- Zoro # G8658250
- UPC # 782114753064
- Country of Origin Dominican Republic
- Category Food Service Appliance Parts
Dimensions
Length | 7.25 in |
Height | 6.5 in |
Width | 4.48 in |
Wire Size | #14-4 AWG Cu/Al |
Details
Voltage | 120/240 V |
Type | Type CL 1-Inch classified replacement breaker clamshell pack |
Amps | 20 A |
For Use With | Type CH Loadcenters |
Features | Clamshell Pack |
Standards | UL 489 |
Trip Type | Common Breaker Trip |
Circuit Breaker Type | CH |
Interrupt Rating | 10 kAIC |
Number of Poles | 2 |
Main Circuit Breaker | CL |
Description
Eaton's type CL circuit breakers protect the wires in your home from overheating (referred to as an overload) and fault currents (referred to as short circuits). CL Breakers are classified replacement circuit breakers considered suitable by underwriters laboratories for use in another manufacturers' load center. These breakers have been tested extensively in numerous GE Square D Siemens Murray Thomas and Betts and Crouse-Hinds panels. This level of testing assures that the breakers meet identified standards and have been found suitable by UL for the specified purpose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Compression Spring For Bunn - Part# 32193-0000 (32193-0000)
- EATON BUSSMANN Fuse Cart Dul Ele600V30A (BP/FRS-R-30)
- TABLECRAFT Potato Masher, 24 In (7424)
- ZORO SELECT True 925283 25" x 1" Pan Divider Bar (925283)
- EATON Breaker 40 Amp 2 Pole (CL240CS)
- EATON BREAKER - 50 AMP 2 POLE (CL250CS)
- EATON BREAKER - 30 AMP 1 POLE (CL130CS)
- EATON BREAKER - 15 AMP 2 POLE (CL215CS)
- EATON BREAKER - 30 AMP 2 POLE (CL230CS)
- EATON BREAKER - 20 AMP 1 POLE (CL120CS)
- CAMBRO 110V Water Pump Kit (60191)
- Eaton Food Service Appliance Parts