Shop All Food Service Appliance Parts
Eaton
BREAKER - 20 AMP 1 POLE
Mfr # CL120CS
Zoro # G8630451
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/240 V
- Type Type CL 1-Inch classified replacement breaker clamshell pack
- Amps 20 A
- For Use With Type CH Loadcenters
- Features Clamshell Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CL120CS
- Zoro # G8630451
- UPC # 782114753033
- Country of Origin Dominican Republic
- Category Food Service Appliance Parts
Dimensions
Length | 7.25 in |
Height | 6.5 in |
Width | 4.48 in |
Wire Size | #14-4 AWG Cu/Al |
Details
Voltage | 120/240 V |
Type | Type CL 1-Inch classified replacement breaker clamshell pack |
Amps | 20 A |
For Use With | Type CH Loadcenters |
Features | Clamshell Pack |
Standards | UL 489 |
Number of Poles | 1 |
Interrupt Rating | 10 kAIC |
Main Circuit Breaker | CL |
Circuit Breaker Type | CH |
Description
20 amp SP UL class breaker 20 amp 120 volt single pole UL classified replacement breaker UL listed for GE Siemens Crouse-hinds Murray T and B and square d homeline panels clamshell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRESSO Coffeemaker Blk/Slv 5Cup (426.05)
- KASON ® - 10930C00004 Latch W/Strike (10930C00008)
- OHIO STONEWARE Crock Cover 5 gal (11648)
- LENNOX Motor Fan, 1/3Hp 208/230V (14Y65)
- EATON BREAKER - 30 AMP 1 POLE (CL130CS)
- EATON BREAKER - 15 AMP 2 POLE (CL215CS)
- EATON BREAKER - 20 AMP 2 POLE (CL220CS)
- EATON BREAKER - 50 AMP 2 POLE (CL250CS)
- EATON BREAKER - 30 AMP 2 POLE (CL230CS)
- EATON Breaker 40 Amp 2 Pole (CL240CS)
- STAR Thermostat 375F (2T-Z7208)
- Eaton Food Service Appliance Parts