Shop All Sensor Accessories
Eaton
Bracket, Ball Swivel, Plastic, 18mm
Mfr # E58KAM18B
Zoro # G1601047
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 18mm Photoelectric Sensors
- Type Accessory
- Product Width 1.06 in
- Enclosure Material 5% glass filled Valox
- Used With Used with photoelectric sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E58KAM18B
- Zoro # G1601047
- UPC # 782114839041
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Product Width | 1.06 in |
Product Length/Depth | 1.93 in |
Product Height | 1.74 in |
Details
Item | Plastic Ball Swivel Mounting Bracket |
For Use With | 18mm Photoelectric Sensors |
Type | Accessory |
Enclosure Material | 5% glass filled Valox |
Used With | Used with photoelectric sensors |
Certifications | UL Listed |
Environmental Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 12K, NEMA 13 |
Series | E58 |
Operating Temperature | -40° to 158°F (-40° to 70°C) |
Product Name | Eaton harsh-duty sensor mounting bracket |
Description
Plastic Ball Swivel Mounting Bracket, For Use With 18mm Photoelectric Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- LEGRAND Cover Clip, Ivory, PVC, 2300 Series, Clips (2306)
- EATON Bracket, Ball Swivel, For 30mm Sensors (6150E-6503)
- EATON Bracket, 90 Deg, For 18mm Sensors (6161A-6501)
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- EATON Cutler-Hammer Reflector, Round, 3 In, 3000X (E51KR84)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- EATON Right Angle Mount, F/ 12mm Dia Sensor (E57KM12)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- Eaton Sensors