Shop All Sensor Accessories
Eaton
Bracket, 90 Deg, Short, For 30mm Sensors
Mfr # 6150E-6501
Zoro # G2364661
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.25 IN
- Width 2.8 IN
- For Use With Enhanced 50, 30mm Photoelectric Sensors
- Length 2.25 IN
- Operating Temperature -13° to 131°F (-25° to 55°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 6150E-6501
- Zoro # G2364661
- UPC # 782116113132
- Country of Origin China
- Category Sensor Accessories
Dimensions
Height | 2.25 IN |
Width | 2.8 IN |
Length | 2.25 IN |
Details
Item | Nickel-Plated Short Right Angle Mounting Bracket |
For Use With | Enhanced 50, 30mm Photoelectric Sensors |
Operating Temperature | -13° to 131°F (-25° to 55°C) |
Environmental Rating | IP67, IP69K |
Type | Accessory |
Description
Nickel-Plated Short Right Angle Mounting Bracket, For Use With Enhanced 50, 30mm Photoelectric Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-33-BIN)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, D Curve (M9F23320)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- EATON Cutler-Hammer Reflector, Round, 3 In, 3000X (E51KR84)
- EATON Bracket, Ball Swivel, For 30mm Sensors (6150E-6503)
- EATON Right Angle Mount, F/ 12mm Dia Sensor (E57KM12)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- BANNER OPTICAL TOUCH SAFETY BUTTON OTHER SENSOR (STBVP6Q 64180)
- Eaton Sensor Accessories