Shop All Circuit Breakers
Eaton
Br Thermal Magnetic Circuit Breaker with Wire Size: #14-4 AWG Cu/Al 40 A
Mfr # BR340
Zoro # G712415267
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BR340
- Zoro # G712415267
- UPC # 786676367851
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Type Br 3-Pole Circuit Breaker Is Rated At 40-Amps And 240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps. It Measures 3-Inch X 3.25-Inch X 4-Inch. This 3-Phase Circuit Breaker Accommodates Copper/Aluminum Wire Of Size 14 - 4-Awg. Circuit Breaker Features Common And Thermal-Magnetic Trip Function To Ensure Reliability. It Employs Quick-Make Quick-Break Switch Mechanism With Inverse Time Element Tripping Operation And Tri
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DU)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- EATON Miniature Circuit Breaker, FAZ-RT Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-RT)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-SP)
- EATON Combination Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRP115AF)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13M0040TFFJ)
- GE Molded Case Circuit Breaker, TEYD Series 40A, 1 Pole, 277/480V AC (TEYD1040B)
- Eaton Circuit Breakers