Shop All Circuit Breakers
Eaton
Br Thermal Magnetic Circuit Breaker 90 A
Mfr # BR290
Zoro # G712415090
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BR290
- Zoro # G712415090
- UPC # 786676363204
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Type Br 2-Pole Circuit Breaker Is Rated At 90-Amps And 120/240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps. It Measures 2-Inch X 3-Inch X 3-Inch. This 1-Phase Circuit Breaker Accommodates Copper/Aluminum Wire Of Size 8 - 1/0-Awg. Circuit Breaker Features Common And Thermal-Magnetic Trip Function To Ensure Reliability. It Employs Quick-Make Quick-Break Switch Mechanism With Inverse Time Element Tripping Operation And T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tightening Tool, Nylon Tie (KTI-76000)
- U.S. WIRE & CABLE U.S. Wire 73100 100 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 13A (73100)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- EATON Molded Case Circuit Breaker, FD Series 100A, 3 Pole, 600V AC (FD3100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, Not Rated, C Curve (FAZ-C6/2-NA-DC)
- EATON Circuit Breaker, CH Series 15A, 2 Pole, 120/240V AC (CHQ215)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2-NA)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250CS)
- SQUARE D Molded Case Circuit Breaker, HJL Series 30A, 3 Pole, 600V AC (HJL36030M71)
- Eaton Circuit Breakers