Shop All Circuit Breakers
Eaton
Br Thermal Magnetic Circuit Breaker 20 A
Mfr # BRH120
Zoro # G812415204
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BRH120
- Zoro # G812415204
- UPC # 786676373104
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Type Br 1-Pole Plug-In Circuit Breaker Is Rated At 20-Amps And Voltage Rating Of 120/240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 22-Kilo-Amps. This 1-Phase Plug-In Mountable Circuit Breaker Accommodates Copper/Aluminum Conductor Of Size 14 - 4-Awg. Circuit Breaker Features Li Common And Thermal-Magnetic Trip Function To Ensure Reliability. It Withstands Temperature Rating Of 40 Deg C. It Is Suitable To Use With Type Br Loadcen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLLS020)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- CAROL Welding Cable, 2/0,250 ft., Black, EPDM (01773.35.01)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFN120AF)
- EATON Molded Case Circuit Breaker, FD Series 175A, 3 Pole, 600V AC (FD3175)
- EATON Molded Case Circuit Breaker, MDL Series 800A, 3 Pole, 600V AC (MDL3800)
- EATON Molded Case Circuit Breaker, HMCP Series 100A, 3 Pole, 600V AC (HMCP100R3C)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- EATON Circuit Breaker, CHF Series 50A, 1 Pole, 120/240V AC (216742)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 25A, Not Rated (7135)
- Eaton Circuit Breakers