Shop All Circuit Breakers
Eaton
Br Gfci Single Pole Circuit Breaker
Mfr # GFTCB115
Zoro # G912415166
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # GFTCB115
- Zoro # G912415166
- UPC # 786680129766
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Type Gftcb 1-Pole 1-Phase Thermal-Magnetic Circuit Breaker With 5-Milli-Amp Sensitivity Is Rated At 15-Amps And 120-Volt Ac. Interrupt Current Rating Of This Circuit Breaker Is 10-Kilo-Amps. It Accommodates Copper/Aluminum Wire Of Size 14 - 4-Awg. This Ground Fault Circuit Breaker Offers Plug-On Mounting. It Is Suitable For Use On Type Br Loadcenters And Circuit Breakers. Ground Fault Circuit Breaker Is Ul Listed And Meets Federal W-C375 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V AC Coil Volts, 3 C/O (RUMC32B7)
- CANTEX ELBOW PVC 90D 1/2"" BELLE (5233823U)
- CYBERPOWER 6 ft. L 10 outlets Battery Backup/Surge Protector Black 890 J (LX1500GU3)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFL)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13C0020TFFJ)
- EATON Molded Case Circuit Breaker, EHD Series 60A, 3 Pole, 480V AC (EHD3060)
- EATON Circuit Breaker, BD Series 20A, 2 Pole, 120V AC (BD2020)
- EATON Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- Eaton Circuit Breakers