Shop All Circuit Breakers
Eaton
Br Gfci Circuit Breaker 15 A
Mfr # GFTCB215
Zoro # G212415347
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # GFTCB215
- Zoro # G212415347
- UPC # 786676025607
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Type Gftcb 2-Pole 1-Phase Thermal-Magnetic Circuit Breaker With 5-Milli-Amp Sensitivity Is Rated At 15-Amps And 120/240-Volt Ac. Interrupt Current Rating Of This Circuit Breaker Is 10-Kilo-Amps. It Accommodates Copper/Aluminum Wire Of Size 14 - 4-Awg. This Ground Fault Circuit Breaker Offers Plug-On Mounting. It Measures 4.5-Inch X 2.75-Inch X 2-Inch. It Is Suitable For Use On Type Br Loadcenters And Circuit Breakers. Ground Fault Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H00MHB02200#-NSR)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A4J)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 5.8 to 232 psi, Standard Action (MDR-F 16H-S UL)
- EATON Miniature Circuit Breaker, GHB Series 40A, 2 Pole, 277/480V AC (GHB2040)
- EATON Circuit Breaker, BD Series 15/20A, 1 Pole, 120V AC (BD1520)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13G0125TFFJ)
- EATON Circuit Breaker, BRP Series 15A, 1 Pole, 120/240V AC (BRP115GF)
- EATON Miniature Circuit Breaker, GHB Series 60A, 2 Pole, 277/480V AC (GHB2060)
- EATON Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC (GHB2080)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- Eaton Circuit Breakers