Shop All Circuit Breakers
Eaton
Br Afci Circuit Breaker
Mfr # BRCAF115QN
Zoro # G912415302
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRCAF115QN
- Zoro # G912415302
- UPC # 786685952697
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Type Brc 1-Pole Combination Arc Fault Circuit Breaker Is Rated At 15-Amps And 240-Volt Ac/250-Volt Dc. Interrupt Current Rating Of This Circuit Breaker Is 10-Kilo-Amps. It Has Non-Interchangeable Li Thermal-Magnetic Trip That Offers Overcurrent Protection For Sensitive Equipment. This 1-Phase Plug-In Mountable Circuit Breaker With Quick-Connect Neutral Connection Accommodates Copper/Aluminum Wire Of Size 14 - 4-Awg. It Measures 5-Inch X 3-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE High Bay Pir Fixture Mnt Snsr, 0-10V Dim (OEF-P-010V-MV)
- LEVITON Locking Plug (2661)
- EATON Proximity Sensor, PNP, NO, 5mm Detect Dist. (E57P-18SPN5-Q)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- EATON Molded Case Circuit Breaker, LG Series 400A, 3 Pole, 600V AC (LGH3400FAG)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- EATON Molded Case Circuit Breaker, JD Series 250A, 3 Pole, 600V AC (JD3250)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON Molded Case Circuit Breaker, HMCP Series 100A, 3 Pole, 600V AC (HMCP100R3C)
- EATON Circuit Breaker, BR Series 20/40A, 4 Pole, 120/240V AC (BQ2402120)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, C Curve (M9F42170)
- Eaton Circuit Breakers