Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Bpe01 Mbb As/400
Mfr # BPE01MBBAS1A
Zoro # G2132482
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 14 in
- Certifications cUL Listed
- Type Maintenance Bypass Switch
- Topology Ferroresonant
- Product Length/Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BPE01MBBAS1A
- Zoro # G2132482
- UPC # 743172001986
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 14 in |
Product Length/Depth | 21 in |
Product Width | 6.75 in |
Details
Item | Switch |
Certifications | cUL Listed |
Type | Maintenance Bypass Switch |
Topology | Ferroresonant |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306D002)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- MIDWEST FASTENER 5, 7 PK (63201)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- APC Apc Replacement Battery Cartridge #135 (APCRBC135)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- VERTIV Gxt4 48V Rt Ebc W/ Rmkit For 500-2Kva Rt (GXT4-48VBATT)
- Eaton Uninterruptible Power Supplies (UPS) Accessories