Shop All Electrical Box Hardware
Eaton
Box Of10 Slotted U Support, 10PK
Mfr # B333-1HDG
Zoro # G504397948
product price: $2,064.99
/pk 10, $206.50/ea
Free Shipping & Returns
$2,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7-1/2 in
- Width 1.62 in
- Finish Hot-dipped galvanized
- Height 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B333-1HDG
- Zoro # G504397948
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 7-1/2 in |
Width | 1.62 in |
Height | 1.85 in |
Details
Item | Strut Fittings and Accessories |
Material | Steel |
Finish | Hot-dipped galvanized |
Type | Slotted three hole u-support |
Special Features | Slot size 9/16 in X 1-1/2 in |
Description
32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 45A, 300V AC, Non-Indicating (A3T45)
- NVENT HOFFMAN Concept Hmi, Type 4,550x600x120mm, Lt G (CP556012)
- POWER FIRST Lighted Extension Cord, 12 AWG, 10 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP5)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UHTRS213CE)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A36P30AL)
- Eaton Electrical Box Hardware