Shop All Push Button Accessories
Eaton
Boot, F/30mm Push-to-Test Push Buttons
Mfr # 10250TA25
Zoro # G5219295
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Illuminated Push Buttons
- Color Transparent
- Overall Length 1 9/16 in
- Type 30.5 mm, Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TA25
- Zoro # G5219295
- UPC # 786680124198
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Length | 1 9/16 in |
Product Diameter | 1.59 in |
Product Height | 1.88 in |
Overall Height | 1 7/8 in |
Details
Item | Boot |
For Use With | Illuminated Push Buttons |
Color | Transparent |
Type | 30.5 mm, Heavy-Duty |
Compliances | CE Marked |
Series | 10250T |
Used with | Pushbutton operator |
Certifications | UL Listed |
Product Name | Eaton 10250T pushbutton boot |
Product Type | Boot |
Compatible with Series | 10250T |
Compatible Product Type | Illuminated, Extended Push Buttons |
Description
Standard Transparent Boot, Illuminated, For Use With All 30mm Push-to-Test Pushbuttons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- EATON Contact Block, 1NC, 30mm (10250T51E)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- SCHNEIDER ELECTRIC HubWireless, 60mm, Plastic, Black, Green (ZBRN1)
- Eaton Switches