Shop All Push Button Accessories
Eaton
Boot, F/30mm Extended Push Buttons
Mfr # 10250TA85
Zoro # G5221492
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Extended Push Buttons
- Color Transparent
- Overall Length 1 13/16 in
- Type 30.5 mm, Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA85
- Zoro # G5221492
- UPC # 786680124488
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Length | 1 13/16 in |
Product Length/Depth | 1.8 in |
Product Height | 2.1 in |
Product Width | 1.7 in |
Overall Width | 1 11/16 in |
Overall Height | 2 1/8 in |
Details
Item | Boot |
For Use With | Extended Push Buttons |
Color | Transparent |
Type | 30.5 mm, Heavy-Duty |
Series | 10250T |
Used with | Pushbutton operator |
Compliances | CE Marked |
Certifications | UL Listed |
Product Name | Eaton 10250T pushbutton extended boot |
Compatible with Series | 10250T |
Product Type | Boot |
Compatible Product Type | Extended Push Buttons |
Description
Extended Flexible Boot, Clear, For Use With All 30mm Extendedended Pushbuttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50' 28GA Anneal Wire (123119)
- HUBBELL Single Pole Connectr, Protective Cap, Blck (HBL15FCAPBK)
- SQUARE D Thermal Unit, 2.32 to 2.94A (B3.30)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- EATON Illuminated Push Button, 22mm, Green (M22M-DL-G-K20-G)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Amber (10250TC43)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- EATON Legend Plate, Manual Automatic, Black (10250TM67)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- EATON Blank Legend Plate, Black/White or Silver (HT8LP76)
- Eaton Push Buttons & Indicators