Shop All Push Button Accessories
Eaton
Blank Legend Plate, White/Red or Black
Mfr # 10250TEP77
Zoro # G5220887
original price:
$6.77
7% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Extra large, square
- Shape Square
- For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches
- Legend/Background Color White/Black and Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TEP77
- Zoro # G5220887
- UPC # 786680124808
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Extra large, square |
Height | 2.44 in |
Width | 2.44 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .1 in |
Product Length/Depth | 2.5 in |
Product Width | 2.5 in |
Overall Width | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 1/2 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Square, Legend Not Applicable, For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches, Legend/Background Color White/Black and Red, Material Plastic, Height 2.44 in, Width 2.44 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wiremold Outlet Box, Ivory (B2)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- QUICKCABLE Primary Wire, 18 Gauge, Red, 100ft. (230202-100)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Black (WL920)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Clear (10250TC25)
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T103)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- Eaton Push Button Accessories