Shop All Push Button Accessories
Eaton
Blank Legend Plate, Satin Aluminum
Mfr # 10250TM89
Zoro # G5219216
original price:
$6.77
7% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, 1/2 round
- Shape Half-Round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend/Background Color Satin Aluminum
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM89
- Zoro # G5219216
- UPC # 786680127076
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Width | 1.6 in |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend Not Applicable, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Satin Aluminum, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP STRIP GRIP-STRIP BLK 11""BG5 (45-V11BKW)
- TECHFLEX Vinyl Fiberglass Grade A 3/4" BLK (VGA0.75BK)
- PROJEX Tap 3Outlet Electrical P (FA-112-5/05PRJ)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T120)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Black, Size: 30 mm (10250T101)
- EATON Legend Plate, Square, Run Jog, Black (HT8SP44)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum (10250T5J63-1X)
- Eaton Push Buttons & Indicators