Shop All Push Button Accessories
Eaton
Blank Legend Plate, Round, Yellow or Red
Mfr # 10250TRP76
Zoro # G5227205
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Round
- For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches
- Shape Round
- Legend/Background Color Yellow
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TRP76
- Zoro # G5227205
- UPC # 786680125591
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Round |
Height | 2.75 in |
Width | 2.75 in |
Operator Size | 30 mm |
Diameter | 70 mm |
Product Height | 2 in |
Product Width | .01 in |
Product Length/Depth | 2 in |
Overall Diameter | 2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Round, Legend Not Applicable, For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches, Legend/Background Color Yellow, Material Plastic, Height 2.75 in, Width 2.75 in, Diameter 70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP4K09008BW3)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 9,000 W Rated, 10,500 W Surge, 120/240V AC, 50/30/20 A (TG9000i)
- LEVITON Grounding Connector 20A (620CA-000)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON Cutler-Hammer Legend Plate, Half Round, Reset, Black (10250TM29)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- Eaton Push Button Accessories