Shop All Push Button Accessories
Eaton
Blank Legend Plate, Push/Pull, Black
Mfr # 10250TPP18
Zoro # G5219121
original price:
$6.77
7% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Jumbo, square
- Shape Square
- For Use With 30mm Pushbuttons
- Legend/Background Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TPP18
- Zoro # G5219121
- UPC # 786680125492
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Jumbo, square |
Height | 2.19 in |
Width | 2.19 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | 1.75 in |
Product Length/Depth | 2 in |
Product Width | 1.75 in |
Overall Width | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 3/4 in |
Description
Legend Plate, Square, Legend Not Applicable, For Use With 30mm Pushbuttons, Legend/Background Color Black, Material Aluminum, Height 2.19 in, Width 2.19 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AL42)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/2-R)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG6)
- 3M Shrink Tubing, 1.0in ID, Red, 100ft, PK3 (FP301-1-100'-RED-SPOOL)
- EATON Legend Plate, Half Round, Up, Black (10250TM35)
- EATON Cutler-Hammer Mushroom Head, 30mm, Black, Plastic (10250TB60)
- EATON Legend Plate, Rectangular, Off-On, Black (M22S-ST-GB10)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- EATON Miniature LED Bulb, 120 Volts, White (HT8LEDWF7)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- Eaton Push Buttons & Indicators