Shop All Push Button Accessories
Eaton
Blank Legend Plate, Half Round, Red
Mfr # 91000TM37
Zoro # G5218927
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches
- Shape Half-Round
- Color Red
- Legend/Background Color Red
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 91000TM37
- Zoro # G5218927
- UPC # 786680126185
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
For Use With | 30mm Pushbuttons, and Indicating Lights, Selector Switches |
Shape | Half-Round |
Color | Red |
Legend/Background Color | Red |
Material | Aluminum |
Product Type | Legend Plate |
Legend Color | White |
Keyway Type | Notch |
Compatible with Series | 10250T |
Background Color | Red |
Description
Legend Plate, Half-Round, Legend Not Applicable, For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches, Legend/Background Color Red, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-25)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (HT8GBGAF3)
- EATON Miniature LED Bulb, 24 Volts, Red (HT8LEDRF3)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- Eaton Push Buttons & Indicators