Shop All Push Button Accessories
Eaton
Blank Legend Plate, Half Round, Red
Mfr # 10250TM37
Zoro # G5218893
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- Shape Half-Round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Color Red
- Legend/Background Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM37
- Zoro # G5218893
- UPC # 786680125249
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Width | 1.6 in |
Product Height | .1 in |
Product Length/Depth | 1.7 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 5/8 in |
Description
Legend Plate, Half-Round, Legend Not Applicable, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Red, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Wall Switch, Dimming, Ivory (NPODM DX IV)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CM 9)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1633)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT60P)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- Eaton Push Buttons & Indicators