Shop All Push Button Accessories
Eaton
Blank Legend Plate, Half Round, Black
Mfr # 91000TJ36
Zoro # G5218841
original price:
$9.13
16% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches
- Shape Half-Round
- Legend/Background Color Black
- Material Aluminum
- Height 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 91000TJ36
- Zoro # G5218841
- UPC # 786680126178
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Height | 2.19 in |
Width | 2.19 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Overall Height | 2 1/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 2 1/4 in |
Details
Item | Legend Plate |
For Use With | 30mm Pushbuttons, and Indicating Lights, Selector Switches |
Shape | Half-Round |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Compatible with Series | 10250T |
Legend Color | White |
Background Color | Black |
Keyway Type | Notch |
Description
Legend Plate, Half-Round, Legend Not Applicable, For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches, Legend/Background Color Black, Material Aluminum, Height 2.19 in, Width 2.19 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A)
- GARDNER BENDER 11" L Cable Tie PK 100 (46-310)
- RETYZ Releasable Cable Tie, Orange, 0.09" W (VRT-S06FO-TA)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- Eaton Push Buttons & Indicators