Shop All Push Button Accessories
Eaton
Blank Legend Plate, Half Round, Black
Mfr # 10250TP36
Zoro # G5268751
original price:
$6.77
7% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Small, 1/2 round
- For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches
- Shape Half-Round
- Legend/Background Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TP36
- Zoro # G5268751
- UPC # 786680125485
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Small, 1/2 round |
Height | 1.59 in |
Width | 1.59 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .1 in |
Product Length/Depth | 1.6 in |
Product Width | 1.6 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Not Applicable, For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches, Legend/Background Color Black, Material Aluminum, Height 1.59 in, Width 1.59 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hinge Accessory, NOVAL Accessory, Carbon Steel, Enclosure (N1C304209)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D109)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- EATON Legend Plate, Square, Open, Black (HT8SP26)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- EATON Illuminated Push Button, 30mm, 1NO (10250T397LAD2A-53)
- EATON Illuminated Emergency Stop Push Button (10250T580C53-71X)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- Eaton Push Button Accessories