Shop All Push Button Accessories
Eaton
Blank Legend Plate, Black/White or Silver
Mfr # HT8SP76
Zoro # G4114424
original price:
$4.49
6% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Shape Rectangular
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Color White/Silver
- Legend/Background Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP76
- Zoro # G4114424
- UPC # 782113574431
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Width | 2.1 in |
Product Height | 3.2 in |
Product Length/Depth | 2.4 in |
Overall Width | 2 1/8 in |
Overall Height | 3 1/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Rectangular, Legend Not Applicable, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Red/Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- EATON Mushroom Head, 30mm, Green, Metal (E34JB3)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KLKR007)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T476C22-53)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- Eaton Push Buttons & Indicators