Shop All Push Button Accessories
Eaton
Blank Legend Plate, Black/White or Silver
Mfr # HT8LP76
Zoro # G4097606
original price:
$6.77
11% off
new price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Jumbo
- Shape Rectangular
- For Use With 30.5mm Push-Pull Units
- Color White/Silver
- Legend/Background Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8LP76
- Zoro # G4097606
- UPC # 782113574455
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Jumbo |
Height | 2.19 in |
Width | 2.19 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1 in |
Product Height | .05 in |
Product Width | 1.5 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Width | 1 1/2 in |
Description
Legend Plate, Rectangular, Legend Not Applicable, For Use With 30.5mm Push-Pull Units, Legend/Background Color Silver, Material Plastic, Height 2.19 in, Width 2.19 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Black (2360)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- SQUARE D Push Button Control Station, 2NO/3NC, 30mm (9001BG302)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Black, Size: 30 mm (10250T101)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- EATON Pilot Light Lens, 30mm, Red, Glass (10250TC7N)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- Eaton Push Button Accessories