Shop All Push Button Accessories
Eaton
Blank Legend Plate, Black/White or Silver
Mfr # 10250TLP76
Zoro # G5219234
original price:
$6.71
6% off
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches
- Shape Square
- Legend/Background Color Silver
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TLP76
- Zoro # G5219234
- UPC # 786680124990
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 2.19 in |
Width | 2.19 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .05 in |
Product Width | .1 in |
Product Length/Depth | .05 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Square, Legend Not Applicable, For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches, Legend/Background Color Silver, Material Plastic, Height 2.19 in, Width 2.19 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R (HBL27W74)
- LEVITON Locking Plug (CS8165C)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- EATON BUSSMANN Cubefuse, 30A, 300VAC, 3/4" W, 1-7/8" L (TCF30RN)
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- EATON Legend Plate, In, Black (HT8SP17)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- ALLEN BRADLEY RED PUSH-PULL BUTTON (800T-FXM6A)
- Eaton Switches