Shop All Push Button Accessories
Eaton
Blank Legend Plate, Black/White or Silver
Mfr # 10250TEP76
Zoro # G5219243
original price:
$7.46
16% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Extra large, square
- For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches
- Shape Square
- Legend/Background Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TEP76
- Zoro # G5219243
- UPC # 786680124792
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Extra large, square |
Height | 2.44 in |
Width | 2.44 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 2.3 in |
Product Width | 2.3 in |
Product Height | .1 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 2 5/16 in |
Overall Height | 2 5/16 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Square, Legend Not Applicable, For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches, Legend/Background Color White, Material Plastic, Height 2.44 in, Width 2.44 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Green, PVC Insulation (411030505)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Black (HS363-S100-BLACK)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON Non-Illuminated Push Button, Red (10250T17213-53)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- EATON Miniature LED Bulb, 48 Volts, Red (E22LED048RN)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- Eaton Push Buttons & Indicators