Shop All Server Enclosures & Racks
Eaton
Bladeups Single Unit 12K
Mfr # ZC1224401100000
Zoro # G300689254
product price: $15,089.99
/ea
Free Shipping & Returns
$15,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5"
- Width 17.3"
- Depth 28"
- Output Voltage 400 V AC
- Product Type Dual Conversion Online UPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ZC1224401100000
- Zoro # G300689254
- UPC # 553340670138
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Height | 10.5" |
Width | 17.3" |
Depth | 28" |
Details
Output Voltage | 400 V AC |
Product Type | Dual Conversion Online UPS |
Load Capacity | 12 kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Portable Rack 14Ux22D (LPR-1422FV)
- AIPHONE Master Station, Indoor (DA-1MD)
- SOLAHD Power Supply 12V, 50W, 4A (SVL412100)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- LOWELL Portable Rack 24Ux27D (LPR-2427PGT)
- LOWELL Portable Rack 14Ux22D (LPR-1422PGT)
- WOOD SHED Wood Shed 615 Combo Solid Oak 6 Row Dowel CD-DVD Cabinet Tower (615 Combo)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- SILVERSTONE SilverStone Technologies RM21-304 3.5 x 2.5 in. Hot Swap Bays Micro-ATx 2U Rackmount Server Case (RM21-304)
- Eaton Server Enclosures & Racks