Shop All Power Supplies
Eaton
Bladeups Premium Int Batt 120Vdc 10X12V 5Ah
Mfr # 103005977-5592
Zoro # G9632140
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 IN
- Width 6 IN
- Battery Type Premium
- Battery Quantity 10
- Length 21.8 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 103005977-5592
- Zoro # G9632140
- UPC # 743172078780
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 4.5 IN |
Width | 6 IN |
Length | 21.8 IN |
Details
Item | Power Rack Module |
Battery Type | Premium |
Battery Quantity | 10 |
Type | Premium Internal Battery Pack |
Battery Rating | 12 Vdc; 5 Ah, 23 w/cell |
Used With | Eaton BladeUPS |
Package Contents | Battery pack with 10 internal 12V batteries |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Voltage: 60 V (87-7011)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X225-GP-O)
- KRAUS & NAIMER Rotary Cam Switch (CA10-A203)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 100A, Fast-Acting, 250V AC, Bolt-On (FWX-100A)
- EATON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.50A, DIN Rail (PSG30E12SP)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- MG ELECTRONICS 16VAC 50VA (AC-AC) Power supply with screw terminals (MGT-1650)
- Eaton Power Systems