Shop All Uninterruptible Power Supplies (UPS)
Eaton
Bladeups 36Kw, 208V
Mfr # ZP2231555XXX000
Zoro # G0125600
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$37,488.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ZP2231555XXX000
- Zoro # G0125600
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Power Rack Module |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (250)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 3 D (F1X3WH6)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADT0)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RM2UN)
- Eaton Uninterruptible Power Supplies (UPS)