Shop All Uninterruptible Power Supplies (UPS)
Eaton
BLADE UPS 3UEBM
Mfr # 103005747-6591
Zoro # G012302069
product price: $2,356.99
/ea
Free Shipping & Returns
$2,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 103005747-6591
- Zoro # G012302069
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- HOME PLUS CABLE TIES 8"" 50# BLK (LH-S-200-8-BK)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- VAST Strut Channel Fitting, Silver, 1/4 (V71SQEG)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON 9Sx Ups 120V 3000Va L5-30P 1/L5-30 4/5-2 (9SX3000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 1000 VA, Out: 120V AC (9SX1000)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- TRIPP LITE UPS System, 1.3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- Eaton Uninterruptible Power Supplies (UPS)