Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Battery Pack, Eaton 9Sx2000/3000T, 96V DC, 9 Ah
Mfr # 744-A4313
Zoro # G9709204
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton 9Sx2000/3000T
- Voltage - Batteries 96V DC
- Capacity - Batteries 9 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 744-A4313
- Zoro # G9709204
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
For Use With | Eaton 9Sx2000/3000T |
Voltage - Batteries | 96V DC |
Capacity - Batteries | 9 Ah |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- EATON Proximity Sensor, PNP, NO, 5mm Detect Dist. (E57P-18SPN5-Q)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FRS-R-12)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FG1)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC133-SLA133)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- Eaton Power Systems