Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Battery Pack, 72V DC, 9 Ah
Mfr # EBP-1616
Zoro # G512321911
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton 9PX2000RT, 9PX2000RTN, 9PX2200GRT, 9PXEBM72RT, Hot-swappable internal batteries and extended battery modules (EBMs)
- Voltage - Batteries 72V DC
- Capacity - Batteries 9 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EBP-1616
- Zoro # G512321911
- UPC # 743172089779
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
For Use With | Eaton 9PX2000RT, 9PX2000RTN, 9PX2200GRT, 9PXEBM72RT, Hot-swappable internal batteries and extended battery modules (EBMs) |
Voltage - Batteries | 72V DC |
Capacity - Batteries | 9 Ah |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC (5121005)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CBA-R63/D)
- EATON Relay Card - Ms (RELAY-MS)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- Eaton Uninterruptible Power Supplies (UPS) Accessories